Shop DEWALT

MFR#:1DXFRS800-SV1, Channels:22, Radios:2

  • Mfr # 1DXFRS800-SV1
  • Zoro # G810403326

product price: 
$
190.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
1 3/8 in
Depth
2.36 in
Length
2 3/8 in
Bare Tool/Battery Included
Battery Included
Inside Area Range
300,000 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1DXFRS800-SV1
Zoro #
G810403326
UPC #
850035515198
Country of Origin
Malaysia
Bare Tool/Battery Included
Battery Included
Inside Area Range
300,000 sq ft
Bluetooth
No
Battery Type
Li-Ion
Band Type
FRS, GMRS
Number of Chargers Included
1
Floor Coverage
25
Emergency Button
No
Number of Earpieces Included
2
Features
180 Degrees Swivel Holster Allows to Rotate Sideways for Multiple Positions, Dust Resistant
Number of Marine Channels
0
Minimum Frequency
462 MHz
Battery Life
18 hr
Radio Classification
Business, Commercial
Number of Radios Included
2
Product Type
Handheld Two Way Radio
Output Power
2 W
Radio Application
Two Way
Radio Series
DXFRS800
Radio Type
Handheld
Repeater Capable
No
Radio Transmission
Analog
Programming Requirements
Pre-Programmed
Encryption-Capable
Yes
Navigation Aids
None
Maximum Frequency
467 MHz
Display Type
Alphanumeric
License Required
No
VOX (Voice Operated Exchange)
Yes
Types of Chargers Included
Daul Port Charger
Standards
FCC, IC
Number of Land Channels
22
Text Messaging
No
Number of Channels
22
Item
Handheld Two Way Radio
Weight
0.4 lb

Dimensions

Width
1 3/8 in
Depth
2.36 in
Length
2 3/8 in
Display Length
3/4 in
Height
7 1/4 in
Display Width
5/8 in

Description

DEWALT DXFRS800 Bundle 2W

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.