Shop DEWALT

2-way Radio, PK6

  • Mfr # DXFRSB6090-BCH6
  • Zoro # G623510686

product price: 
$
733.99
/pk of 6, $122.33/ea
Sold in multiples of 4 pks for $2,935.96
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Radio Series
DXFRSBH600; DXFRSBD900
Number of Marine Channels
0
Number of Land Channels
22
Maximum Frequency
467 MHz
Number of Channels
22
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DXFRSB6090-BCH6
Zoro #
G623510686
UPC #
850035515846
Country of Origin
Viet Nam
Radio Series
DXFRSBH600; DXFRSBD900
Number of Marine Channels
0
Number of Land Channels
22
Maximum Frequency
467 MHz
Number of Channels
22
Minimum Frequency
462 MHz
Battery Life
24 HR
Number of Chargers Included
1
Output Power
2 W
Types of Chargers Included
6-port Charger; Charger cord
Band Type
FRS
Item
2-way Radio
Programming Requirements
Pre-Programmed
Bluetooth
No
Emergency Button
No
Repeater Capable
No
Subscription Type
No
Number of Radios Included
6
Text Messaging
No
VOX (Voice Operated Exchange)
Yes
Radio Application
General, Two Way
Radio Transmission
Analog
Display Type
Alphanumeric
Battery Type
2000mAh Li-Polymer
Includes
Limited Lifetime Warranty
Features
Command Call, WIRELESS QUICK CLONE
Product Type
Handheld Two-Way Radio
Standards
FCC, IC
Color
Black, Yellow

Description

2-way Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type No, Radio Series DXFRSBH600; DXFRSBD900, Battery Life 24 HR, Number of Radios Included 6, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.