Shop DEWALT

MFR#:2DXFRS800-SV1, Channels:22, Radios:4

  • Mfr # 2DXFRS800-SV1
  • Zoro # G610403359

product price: 
$
349.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Length
2 3/8 in
Depth
2.36 in
Width
1 3/8 in
Programming Requirements
Pre-Programmed
Height
7 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2DXFRS800-SV1
Zoro #
G610403359
UPC #
850035515228
Country of Origin
Malaysia
Programming Requirements
Pre-Programmed
Number of Land Channels
22
Bluetooth
No
Floor Coverage
25
Radio Transmission
Analog
Emergency Button
No
Encryption-Capable
Yes
Repeater Capable
No
Battery Life
18 hr
Radio Series
DXFRS800
Standards
FCC, IC
Radio Type
Handheld
Radio Classification
Business, Commercial
Band Type
FRS, GMRS
Text Messaging
No
Item
Handheld Two Way Radio
Bare Tool/Battery Included
Battery Included
Product Type
Handheld Two Way Radio
Number of Marine Channels
0
Number of Channels
22
Minimum Frequency
462 MHz
VOX (Voice Operated Exchange)
Yes
Inside Area Range
300,000 sq ft
Number of Chargers Included
2
Navigation Aids
None
Number of Earpieces Included
4
Maximum Frequency
467 MHz
License Required
No
Radio Application
Two Way
Features
180 Degrees Swivel Holster Allows to Rotate Sideways for Multiple Positions, Dust Resistant
Battery Type
Li-Ion
Number of Radios Included
4
Output Power
2 W
Types of Chargers Included
Daul Port Charger
Weight
0.4 lb
Display Type
Alphanumeric

Dimensions

Length
2 3/8 in
Depth
2.36 in
Width
1 3/8 in
Height
7 1/4 in
Display Width
5/8 in
Display Length
3/4 in

Description

DEWALT DXFRS800 Bundle 2W

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.