Shop All Hammer Drill Bits
Dewalt
2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit
Mfr # DW5734
Zoro # G3174613
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 2
Product Information
- Brand Dewalt
- MFR # DW5734
- Zoro # G3174613
- UPC # 028874057340
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 17 in |
Overall Length | 22 in |
Maximum Drilling Depth | 17 in |
Bit Dia. | 2" |
Drill Bit Size | 2 in |
Shank Diameter | 3/4 in |
Overall Length (In.) | 22 |
Details
Description
Hammer Drill Bit, Spline, 2 in Drill Bit Size, 22 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Number of Cutter Heads 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- MILWAUKEE TOOL Crimper Carrying Case, Red/Black, Nylon, 3 Pockets (48-22-8277)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- DEWALT 3/8" x 8" x 13" 2 Cutter Spline Shank Rotary Hammer Bit (DW5701)
- DEWALT 1-Piece 2-3/4" x 12" SDS Max Core Bit (DW5918)
- DEWALT 1-1/8" x 8" x 10" SDS+ Hammer Bit (DW5468)
- DEWALT SDS Plus Stop Bits (DWA5491)
- DEWALT 1" x 8" x 10" SDS+ Hammer Bit (DW5464)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, Spline (HC4024)
- Dewalt Hammer Drill Bits