This item is Discontinued.

Dewalt 20 V, Jacket , Men's , Black , 3XL DCHJ075D1-3X

20 V, Jacket , Men's , Black , 3XL (Discontinued)

  • Mfr # DCHJ075D1-3X
  • Zoro # G2767051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ075D1-3X
Zoro #
G2767051
UPC #
674326304823
Country of Origin
China

Dimensions

Size
3X
Length
20.9
Fits Chest Size
62 in
Height
12.2
Overall Height
12.2
Width
3.9
Overall Length
20.9
Overall Width
3.9
Maximum Chest Size
56 in
Minimum Chest Size
54 in

Details

Outerwear Style
Jacket
Item
Jacket
Color
Black
Heating Time
Up to 9 hr
Number of Batteries
1
Material
Polyester
Charger Included
Yes
Front Closure Type
Zipper
Battery Included
Yes
Includes
Battery with Adapter and Charger
Style Number
DCHJ075D1
Outerwear Primary Color
Black
Battery Voltage
20
Number of Pockets (Inside)
1
Gender
Men's
Lining Material
Polyester
Insulated
Yes
Type
heated
Hood Style
None
Number of Pockets (Outside)
3
Closure Type
zipper
Replacement Battery
Mfr. No. DCB 203
Waterproof
Water Resistant
Heat Setting
3
Number of Inside Pockets
1
Number of Outside Pockets
2
Features
3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable, Insulated & Quilted Wind and Water Resistant Outer Shell; Smooth finish lining for easy on/off. Won't stick to your sweater or sweatshirt!; Hidden ribbed storm cuffs; Reflective piping and trim for increased visibility in low light areas.; Gusseted underarms for freedom of movement; Zipper Front closure with internal wind guard; 5 Pockets plus Battery Pocket; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting
Weight
5.51
Series
DCHJ075D1
Includes Battery
Yes
Water-Resistant
Yes
Heat Settings
3
Fabric Weight
2.29 lb
Includes Lining
Yes
Number of Pockets
0-3
Includes Charger
Yes
Garment Type
Jacket
Insulated for Cold Conditions
Yes
Total Pockets
2 ; 1
Style
Heated Jacket
Includes Hood
No
# of Pockets
3
Heated Areas
Back, Chest
Battery System
Dewalt
Replacement Battery Number
Mfr. No. DCB 203
Includes Removable Liner
Yes
Wind-Resistant
Yes
Cuff Style
Ribbed Storm
Number of Batteries Required
1

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Hood Style None, Includes Hood No, Length 31 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 2, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.