This item is Discontinued.

Dewalt 20" x 3/16" x 1" general purpose cutting wheel DW8019

20" x 3/16" x 1" general purpose cutting wheel (Discontinued)

  • Mfr # DW8019
  • Zoro # G3662705
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8019
Zoro #
G3662705
UPC #
885911017565
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
20 in
Arbor Hole Size
1 in
Diameter
20 in
Thickness
0.1875 in
Connector Size
1 in
Overall Diameter
20 in
Overall Thickness
0.1875 in

Details

Abrasive Grit
24
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
A24R
Max. RPM
3,000 RPM
Diamond Knockout
No
Item
Abrasive Cut-Off Wheel
Application
Ferrous Metal
Specification
A24R
Grit
24
Wheel Type
Type 1
Maximum Operating Speed
3,000 RPM
Primary Material Applicationn
Steel
Connector Type
Unthreaded Hole
Compatible Tool Type
Chop Saw

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1875 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Steel, Series A24R, Wheel Type Type 1, Specification A24R, Maximum Operating Speed 3,000 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.