This item is Discontinued.

Dewalt 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck DCD985B

20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (Discontinued)

  • Mfr # DCD985B
  • Zoro # G7420847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCD985B
Zoro #
G7420847
UPC #
885911511025
Country of Origin
United States

Dimensions

Chuck Size
1/2 in
Tool Length
10 1/4 in
Overall Height
10 3/16 in
Overall Width
2 15/16 in

Details

Item
Cordless Hammer Drill
Voltage
20V
Blows per Minute
0 to 22,950, 0 to 34,000, 0 to 9,775
Chuck Type
Metal Ratcheting
Brushless Motor
No
Includes
360 Degrees Side Handle
Battery Included / Bare Tool
Bare Tool
Tool Weight
3.9 lb
Clutch Style
Adjustable
Corded/Banded
Cordless
Corded/Cordless
Cordless
Features
LED Worklight
Max. Torque
Not Specified
Battery Included
No
Handle Type
T-Handle
Max. Power
535UWO
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
Mfr. No. 21RV47
No Load RPM
0 to 575/0 to 1350/0 to 2000
Series
20V MAX
Drilling Capacity in Wood
4 in
Maximum Power
535UWO
Battery Series
20V MAX
Lock-On Trigger
Yes
Maximum Speed
2,000 RPM
Drill Chuck Type
Keyless
Drilling Capacity in Concrete
1/2 in
Number of Speed Settings
3
Chuck Material
Metal
Number of Clutch Settings
22 + Hammer
Cordless Drill Class
General Purpose
Number of Batteries Included
0
Reversible
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Number of Auxiliary Handle Positions
Continuous
Power Source
Cordless
Charger Included
No
Modes of Operation
Hammer Only
Maximum Blows per Minute
9,775 bpm, 22,950 bpm, 34,000 bpm
Chuck Style
Keyless
Minimum Blows per Minute
0 bpm
Drilling Capacity in Masonry
1/2 in
Battery Type
Li-Ion

Description

Cordless Hammer Drill, Voltage 20V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 3, Number of Clutch Settings 22 + Hammer, Blows per Minute 0 to 22,950, 0 to 34,000, 0 to 9,775, Maximum Blows per Minute 9,775 bpm, 22,950 bpm, 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Battery Series 20V MAX*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.