Shop All Portable Vacuums
Dewalt
20V 1/2 gal. Cordless Portable Wet/Dry Vacuum Kit
Mfr # DCV517M1
Zoro # G4443881
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Vacuum Filtration Type HEPA
- Weight 4 lb
- Vacuum Collection Type Bagless
Product Information
- Brand Dewalt
- MFR # DCV517M1
- Zoro # G4443881
- UPC # 885911434133
- Country of Origin China
- Category Portable Vacuums
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 3 ft |
Tool Length | 17" |
Tank Size | 0.5 gal. |
Details
Description
Handheld Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 39 cfm, Static Pressure 24 in, Sound Level 84dBA, Tank Material Plastic, Number of Motor Stages 1, Hose Dia. 1 1/4 in, Hose Length 3 ft, Weight 4 lb, Cordless Tool Battery Type Li-Ion, Voltage 20 V, Includes Battery Yes, No. Batteries Included 1, Battery Capacity 4 Ah, Includes Charger Yes, Series 20V MAX(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, Mocha, 6 PK (43959)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- NOBLES/TENNANT VAC MOTOR - 24V 3STG - INTERCHANGEABLE WITH 119433-13 - W/CONNECTOR (9002562)
- CLOROX Sanitizing Spray, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- DEWALT Cordless Vacuum Kit, 18.0/20.0V (DCV580H/DCB203)
- DEWALT Cordless Vacuum, 18.0/20.0/120V (DCV581H/DCB203)
- DEWALT Cordless Vacuum Kit, 20.0V (DCV517B/DCB203)
- DEWALT Handheld Vacuum, HEPA Filter, 5 Ah, 3.3 lb (DCV501HB)
- MILWAUKEE TOOL M18 Compact Vacuum Kit, 4 ft Hose, 2 Extension Wands, Crevice Tool, Floor Tool, Hepa Filter (0882-20)
- PROTEAM LineVacer HEPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100277)
- VORTEX Evolution 3 Manual Carpet Sweeper (VO70315)
- Dewalt Portable Vacuums