Dewalt
20V 1/2" Hog Ring
- Zoro #: G0069441
- Mfr #: DCF899HB
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: N/A
- Battery Included: No
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
$262.12
Subtotal: $262.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dewalt
- MFR #DCF899HB
- Zoro #G0069441
- Country of OriginUnited States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Tool Length | 8-13/16" |
Overall Length | 8 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Anvil Impact Action | Mechanical |
Battery Capacity | N/A |
Battery Included | No |
Brushless Motor | Yes |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Drive Configuration | Straight |
Driver and Wrench Product Grouping | Impact Wrench |
Includes | Brushless High Torque, Hog Ring Anvil Tool |
Max. Blows per Minute | 2400 |
Max. No Load RPM | 1900 |
Max. Torque | 700 ft-lb |
Voltage | 20V DC |
Item | Impact Wrench |
No Load RPM | 0 to 1900 |
Handle Type | Pistol Grip |
Battery Included / Bare Tool | Bare Tool |
Series | 20V MAX XR |
Blows per Minute | 0 to 2400 |
Tool Weight | 5.8 lb |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 700 ft-lb, Bare Tool, Voltage 20V DC, Series 20V MAX XR, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Tool Length 8-13/16 In., Tool Weight 5.8 lb, Clutch Style Keyless, Battery Included No, Battery Pack Replacement Mfr. No. DCB205
Reviews of Dewalt #DCF899HB
Explore more
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM DCF513B
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC DCF891P2
- DEWALT 20V 7/16" DCF898B/ DCB205CK
- DEWALT Impact Driver, Pistol Grip, 20VDC DCF888D2/DWA2T35IR
- DEWALT Cordless Impact Wrench DCF923P2
- DEWALT Cordless Impact Driver Kit, 1/4" Drive DCF845P1
- DEWALT Compact Impact Wrench 20V 1/2" DWDCF911P2
- DEWALT Cordless Impact Driver Kit, 20.0V, 1.5AhW/ DCK278C2/DCB240
- DEWALT IMP WR 12V MAX BRUSHLESS 3/8" TOOL ONLY DWDCF903B
- MILWAUKEE TOOL M18 FUELâ„¢ Cordless 3/8" Mid-Torque Impact Wrench w/ Friction Ring Bare Tool 2960-20
- BLACK & DECKER 20 V Max Xr Brushless High Torque 3/4-In Impact Wrench Kit With Hog Ring Retention Pin Anvil (5.0 DCF897P2
- Dewalt Cordless Impact Tools