This item is Discontinued.

Dewalt 20V 1/2" Pin Detent DCF889B

20V 1/2" Pin Detent (Discontinued)

  • Mfr # DCF889B
  • Zoro # G7420481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF889B
Zoro #
G7420481
UPC #
885911274500
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
10 3/4 in

Details

Voltage
20 V DC
Max. Torque
400 ft-lb
Includes
Impact Wrench
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,300
Free Speed
1,500 RPM
Fastening Torque
400 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
1
Clutch Style
Detent Pin Anvil
Features
Ergonomic Handle, LED Light
Drive Configuration
Straight
Battery Included
No
Anvil Impact Action
Mechanical
Corded/Banded
Cordless
Series
20V MAX
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Tool Weight
5.5 lb
Charger Included
No
Case Included
No
Retainer Type
Pin Detent
Cordless Tool Kit Contents
(1) Bare Tool
Reaction Bar
No
Actuation
Trigger
Housing Material
Magnesium
Breakaway Torque
400 ft-lb
Wireless Tool Tracking
No
Battery Series
20V MAX*
Impact Rated
Impact Rated
Tool Style
Full-Size
Handle Material
Plastic
Built-In Light
Yes
Includes Battery
Tool Only
Battery Type
Li-Ion
Torque - Maximum
400 ft-lb
Includes Reaction Bar
No Reaction Bar
Anvil Style
Standard
Number of Chargers Included
0
Drive Shape
Square
Motor Type
Brushed
Includes Case
Case Not Included
Throttle Type
Trigger
No Load Speed
1,500 RPM

Description

The DCF889B 20V MAX* Lithium Ion 1/2" High Torque Impact Wrench is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces. Battery & Charger Sold Separately


  • • 400 ft-lbs of maximum torque to perform a wide range of heavy-duty fastening applications

  • • Ergonomic handle provides user superior comfort and control

  • • Variable speed trigger with electric brake provides user improved control

Designed for:


  • • (1) 20V MAX* 1/2 in. High Torque Impact Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • LED light provides user greater visibility when working in dark environments

  • • Durable magnesium gear case and all metal transmission for extended durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.