Dewalt
20V 1/2" Square Pin Detent
- Zoro #: G7422642
- Mfr #: DCF880B
Tap to zoom
Hover or click to zoom
$162.46
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: N/A
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $162.46
Dewalt #DCF880B Specifications
- Zoro #: G7422642
- Mfr #: DCF880B
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: N/A
- Battery Included: No
- Brushless Motor: No
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 1/2 in Square
- Driver and Wrench Product Grouping: Impact Wrench
- Includes: Impact Wrench
- Max. Blows per Minute: 2700
- Max. No Load RPM: 2300
- Max. Torque: 150 ft-lb
- Voltage: 20V DC
- Tool Length: 5-3/4"
- No Load RPM: 0 to 2300
- Battery Pack Replacement: 11A165
- Battery Included / Bare Tool: Bare Tool
- Blows per Minute: 0 to 2700
- Item: Impact Wrench
- Clutch Style: Detent Pin Anvil
- Corded/Banded: Cordless
- Tool Weight: 3.4 lb
- Series: 20V MAX
- Handle Type: Pistol Grip
- Features: (3) LED with 20-Second Delay, Lightweight Design, Textured Anti-Slip Comfort Grip
- Charger Replacement: 11A157
- Included Charger: No
- Overall Length: 5 3/4 in
- Cordless Tool Kit Contents: (1) Bare Tool
- Retainer Type: Pin Detent
- Impacts per Minute: 2,700
- Tool Style: Compact
- Battery Series: 20V MAX XR
- Case Included: No
- Charger Included: No
- Number of Batteries Included: 0
- Drive Style: Standard
- Built-In Light: Yes
- Number of Speed Settings: 1
- Breakaway Torque: 150 ft-lb
- Fastening Torque: 150 ft-lb
- Power Source: Cordless
- Handle Material: Plastic
- Housing Material: Plastic
- Impact Rated: Yes
- Actuation: Trigger
- Free Speed: 2,300 RPM
- Wireless Tool Tracking: No
- Reaction Bar: No
- Country of Origin (subject to change): Mexico
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 150 ft-lb, Voltage 20V DC, Series 20V MAX, Brushless Motor No, Handle Type Pistol Grip, Tool Length 5-3/4 In., Tool Weight 3.4 lb, Clutch Style Detent Pin Anvil, Battery Included No, Battery Pack Replacement 11A165, Features (3) LED with 20-Second Delay, Lightweight Design, Textured Anti-Slip Comfort Grip, Includes Impact Wrench. The DCF880B 20V MAX* Lithium Ion 1/2" Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.