Zoro Homepage

20V 7/16In

  • Mfr # DCF898P2

  • Zoro # G0690560


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
7/16 in
Max. Torque
500 ft-lb
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF898P2
Zoro #
G0690560
UPC #
885911377638
Country of Origin
China

Dimensions

Drive Size
7/16 in
Overall Length
8 3/4 in

Details

Voltage
20 V DC
Max. Torque
500 ft-lb
Includes
(2) Batteries, Brushless High Torque, Charger, Quick Release Chuck Tool
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
1,900 RPM
Fastening Torque
500 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Battery Included
Yes
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Tool Weight
7.2 lb
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Series
20V MAX XR
Features
LED Light with 20 Second Delay, Multi Speed Control
Corded/Banded
Cordless
Clutch Style
Keyless
Housing Material
Plastic
Battery Series
20V MAX*
Actuation
Trigger
Impact Rated
Impact Rated
Case Included
Yes
Tool Style
Full-Size
Charger Included
Yes
Breakaway Torque
500 ft-lb
Handle Material
Plastic
Wireless Tool Tracking
No
Battery Model No.
Mfr. No. DCB205
Built-In Light
Yes
Reaction Bar
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Retainer Type
Quick Change Hex
Charger Model
11A157
No Load Speed
1,900 RPM
Drive Shape
Hex
Tool Series
20V MAX* XR(R)
Includes Case
Case Included
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Motor Type
Brushless
Includes Reaction Bar
No Reaction Bar
Speed Control
Variable
Anvil Style
Standard
Torque - Maximum
500 ft-lb
Throttle Type
Trigger
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCB205
Charger Manufacturing Model Number
DCB115
Battery Series_x
20V MAX* XR®

Description

The DEWALT DCF898P2 20V MAX* XR® Brushless High Torque Impact Wrench is a cordless tool suitable for high-torque fastening applications. Featuring a compact and durable build, this impact wrench operates on the 20V MAX* battery platform and includes two 5.0Ah lithium-ion batteries, a charger, and a carrying case for portability and convenience.


Key Features of the DEWALT DCF898P2 20V MAX* XR® Impact Wrench:

  • Torque: Provides a maximum rated torque output of 500 ft-lb.

  • Batteries Included: Includes two 5.0Ah Li-Ion batteries (DCB205).

  • Brushless Motor: Equipped with a brushless motor.

  • Multi-Speed Control: Features three selectable speed settings: 0-400/1,200/1,900 RPM.

  • Quick Release Chuck: Features a quick release 7/16" hex chuck to facilitate bit changes.

  • LED Light: Built-in LED light with a 20-second delay function intended to assist in low-light environments.

  • Cordless Operation: Cordless operation powered by included rechargeable batteries.

  • Kit Contents: Includes bare tool, charger (DCB115), two batteries, and case; all necessary components are provided in one package.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.