20V Circular Saw BONUS BATTERY

  • Mfr # DCS590B/DCB2108

  • Zoro # G615798542


product price:  $710.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Includes
(1) Battery, Tool Only
Features
Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCS590B/DCB2108
Zoro #
G615798542
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
2 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
(1) Battery, Tool Only
Features
Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management
Blade Side
Right
Power Source
Cordless
Drive Type
Direct Drive
Bevel Stops
22.5 Degrees , 45 Degrees
Battery Capacity
(1) 8.0 Ah
Blade Speed - Maximum
5,500 RPM
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
For Workpiece Material
General Purpose
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Safety Features
Electric Brake
Bevel Angle - Maximum
57 Degrees
Wireless Tool Tracking
Yes
Number of Batteries Included
1
Includes Battery
Battery Included
Bevel Angle - Minimum
0 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Includes Case
Case Not Included

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Bevel Stops 22.5 Degrees , 45 Degrees , Wireless Tool Tracking Yes, Voltage 20 V DC, Battery Series 20V MAX* XR(R), Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Includes (1) Battery, Tool Only, Features Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.