Shop DEWALT

20V Cordless Impact Wrench, 2000 RPM

  • Mfr # DCF891B/DCB2108
  • Zoro # G914603844

product price: 
$
638.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
800 ft-lb
Includes
DCB2108, Impact Wrench
Battery Capacity
8.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF891B/DCB2108
Zoro #
G914603844
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 in
Wire Rope Length
7 in
Length
7 in
Fits Chest Size
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control

Details

Voltage
20 V DC
Max. Torque
800 ft-lb
Includes
DCB2108, Impact Wrench
Battery Capacity
8.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3250
Free Speed
2,000 RPM
Fastening Torque
600 ft-lb
Brushless Motor
Yes
Handle Material
Glass-Filled Nylon
Battery Series
20V MAX* XR(R)
Actuation
Trigger
Housing Material
Glass-Filled Nylon
Tool Style
Compact
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control
Drive Type
Standard
Charger Included
No
Impact Rated
Impact Rated
Breakaway Torque
800 ft-lb
Built-In Light
Yes
Retainer Type
Friction Ring
Battery Model No.
DCB2108
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Lock-Off Switch
No
Clutch Style
Impact
Tool Weight
3.7 lb
No Load Speed
2,000 RPM
Motor Type
Brushless
Torque - Maximum
800 ft-lb
Includes Case
Case Not Included
Throttle Type
Trigger
Includes Lock-Off Switch
No Lock-Off Switch
Battery Manufacturing Model Number
DCB2108
Includes Battery
Battery Included
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 800 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Tool Weight 3.7 lb, Clutch Style Impact, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control, Includes DCB2108, Impact Wrench

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.