Impact Driver, 3000 RPM, 20 V DC

  • Mfr # DCF870B/DCB203
  • Zoro # G123367148
product price: 
$
526.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Impacts per Minute
4,200 ipm
Battery Capacity
2.0 AH
Includes
DCB203
Built-In Light Type
Halo Ring
Includes Battery
Battery Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF870B/DCB203
Zoro #
G123367148
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Overall Length
4 in
Drive Size
1/4 in
Wire Rope Length
4 in
Length
4 in

Details

Impacts per Minute
4,200 ipm
Battery Capacity
2.0 AH
Includes
DCB203
Built-In Light Type
Halo Ring
Includes Battery
Battery Included
No Load Speed
3,000 RPM
Speed Control
Variable
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCB203
Impact Rated
Impact Rated
Product Type
Cordless Impact Driver
Voltage
20 V
Number of Chargers Included
0
Throttle Type
Trigger
Torque - Minimum
0 in-lb
7 Combo Product Type
Impact Driver, Battery
Battery Series
20V MAX*
Motor Type
Brushless
Battery Chemistry
Li-Ion
Tool Weight
2.2 lb
Number of Speed Settings
2
Handle Type
Pistol Grip
Speed - Maximum
3,000 RPM
Torque - Maximum
500 in-lb
Battery Platform
20V MAX*
Housing Material
Plastic
Number of Batteries Included
1
Item
Impact Driver Set
Power Source
Cordless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver Set, Chuck Size 1/4 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 2.0 AH, Tool Weight 2.2 lb, Includes DCB203

Ratings & reviews