
20V MAX 2 Speed Grease Gun (Kit)
Mfr # DCGG581GD1
Zoro # G816475006
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Recommended NLGI Viscosity Grade
2
Handle Style
Pistol-Grip
Includes Battery Charger
Charger Included
Standards
CSA, UL
Includes Battery
Battery Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCGG581GD1
Zoro #
G816475006
UPC #
0198706027114
Country of Origin
China
Dimensions
Flexible Hose Length
42 in
Details
Item
Grease Gun Kit
Recommended NLGI Viscosity Grade
2
Handle Style
Pistol-Grip
Includes Battery Charger
Charger Included
Standards
CSA, UL
Includes Battery
Battery Included
Features
Variable Speed Trigger
Hose Type
Flexible
Operating Pressure - Maximum
10,000 psi
Battery Voltage
20 V
Includes
Contractor Bag
Loading Method
Cartridge, Suction
Number of Speeds
2
Barrel Color
Silver
Battery Capacity
5 Ah
Bulk Capacity
16 oz
Series
20V MAX
Cartridge Capacity
14 1/2 oz
Volume per Minute
9 fl oz
Battery Chemistry
Li-Ion
Number of Batteries Included
1
Barrel Material
Metal
Resistance Properties
Chemical Resistant, Corrosion Resistant
Description
Grease Gun Kit, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 9 fl oz, Battery Capacity 5 Ah, Number of Speeds 2, Features Variable Speed Trigger, Includes Contractor Bag
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.