Zoro Homepage

20V MAX* Cable Cutting Tool Kit

  • Mfr # DCE150D1

  • Zoro # G4443857


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Battery Included
21RV46
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE150D1
Zoro #
G4443857
UPC #
885911472722
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
5 1/2 in
Overall Length
5.5 in
Manufacturer Warranty Length
3 yr Limited
Maximum Compatible Wire/Cable Diameter
1,000 kcmil

Details

Item
Cordless Cable Cutter Kit
Battery Included / Bare Tool
Battery Included
Voltage
20 V DC
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Battery Included
21RV46
Corded/Cordless
Cordless
Includes
Attachment Point, Shoulder Strap
Corded/Banded
Cordless
Standards
UL Listed
Features
Hardened Steel Cutting Blade Provides Long Life, Bright LED Light, Illuminates the Cutting Area
Battery Capacity
2 Ah
Battery Pack Replacement
21RV46
Tool Weight
6.8 lb
Blade Material
Steel
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Charger Model Number
11A157
Includes Charger
Yes
Handle Type
Pistol Grip
Compatible Battery Manufacturer Part Number
DCB203
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Included Charger Part Number
11A157
Battery Platform
20V MAX*
Included Battery Part Number
21RV46
Includes Batteries
Yes
Cutting Head Type
Ratcheting
Cutting Capacities
1,000 MCM Aluminum, 750 MCM Copper
Maximum Cutting Capacity - Cable
1,000 kcmil Aluminum, 750 kcmil Copper
Power Source
Cordless
Compatible Charger Manufacturer Part Number
DCB115
Battery Model Number
DCB203
Product Type
Cable Cutter Kit

Description

The DEWALT DCE150D1 20V MAX* Cable Cutting Tool Kit is a cordless cable cutter intended for use with copper and aluminum cables within specified capacities. This kit includes a lithium-ion battery, charger, and shoulder strap to facilitate transport at worksites. The tool features a hardened steel cutting blade that can be replaced as needed.


Key Features of the DEWALT DCE150D1 20V MAX* Cable Cutting Tool Kit:

  • Cutting Capacity: Rated to cut up to 750 MCM copper cable and 1000 MCM aluminum cable.

  • Cordless Operation: Powered by a 20V MAX* Li-Ion battery (2 Ah) for mobility without cords.

  • Blade Material: Constructed with a hardened steel blade.

  • LED Light: Provides illumination of the cutting area.

  • User Controls: Features an inline forward/reverse switch and pistol grip handle.

  • Kit Contents: Includes bare tool, battery (DCB203), charger (11A157), attachment point, and padded shoulder strap with connection ring for transport around worksites.

  • Cable Compatibility: Compatible with copper and aluminum cables within rated capacities; includes a ratcheting head

  • Standards & Warranty: UL Listed product with manufacturer’s limited three-year warranty coverage included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.