Shop All Cordless Nailers & Staplers
Dewalt
20V MAX* Cordless Cable (Tool Only)
Mfr # DCN701B
Zoro # G9660928
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Crown 1 in
- Leg Length 1 in
- Fastener Type Staples Only
Product Information
- Brand Dewalt
- MFR # DCN701B
- Zoro # G9660928
- UPC # 885911551106
- Country of Origin United States
- Category Cordless Nailers & Staplers
Dimensions
Leg Length | 1 in |
Overall Height | 12 in |
Length | 7 3/4 in |
Width | 3 in |
Overall Width | 3 in |
Height | 12 in |
Overall Length | 7 3/4 in |
Depth Control | Yes |
For Staple Leg Length | 1 in |
For Staple Width | 1 in |
Details
Description
Cordless Cable Stapler, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor No, Voltage 20V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1 in, For Staple Type Insulated, For Staple Width 1 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 0, Battery Series 20V Max, Charger Included No, Case Included No, Housing Material Plastic, Overall Length 7 3/4 in, Overall Width 3 in, Overall Height 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- THE BEST CONNECTION Red Illuminated Rocker 20A 12V S.P.S.T. 1 Pc (JTT2602J)
- HOUGEN-OGURA 15/16 in. B Round Die, 5/64-15/32 in.THK (75613)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer Kit (DCN45RND1)
- DEWALT 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) (DCN662B)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- DEWALT 20V MAX* 21 degree Plastic Collated Cordless Framing Nailer (DCN21PLB)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- DEWALT Nail Gun, 23 ga, Strip, 20V DC (DCN623B)
- Dewalt Cordless Tools