Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* Green Rotary Tough Laser

  • Mfr # DW079LG

  • Zoro # G2867949


product price: $1,999.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW079LG
Zoro #
G2867949
UPC #
-
Country of Origin
China

Dimensions

Width
17 1/4 in
Height
13 in
Thread Size
5/8"-11
Length
11 7/8 in
Overall Height
13 3/16 in
Overall Width
13 7/8 in
Tripod Thread Size
5/8"-11
Overall Depth
17 7/8 in

Details

Item
Rotary Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
2
Number of Lines
0
Laser Color
Green
Range w/o Detector
200 ft
Grade Capability
Single
IP Rating
IP67
Number of Scanning Modes
3
Plumb Down
Yes
Number of Plumb Vials
0
Visual/Audible Indicators
Yes
Slope
+/- 10 Degrees
Plumb Up
Yes
Number of 45 Degree Vials
0
Includes
Charger, Adapter, Case, Bracket, Enhancement Glass, Target
Total Number of Vials
0
Number of Level Vials
0
Range w/Detector
2,000 ft
Power Source
20V Li-Ion Battery
Auto Leveling Range
+/-5 Degrees
Laser Class
3
Auto Shutoff
Yes
Accuracy
+/-1/8 in
Rotating Speed
150 RPM, 200 RPM, 250 RPM, 300 RPM
Features
1 m Drop Protection
Battery Type
Li-Ion
Mount Type
Mounting Bracket
Level Indicators
Audible, Visual
Plumb Direction
Plumb Down, Plumb Up
Laser Beam Color
Green
Working Range without Detector - Maximum
200 ft
Self-Leveling Range
5 Degrees
Weight
2 lb
Indoor Range - Maximum
250 ft
Automatic Shutoff
Yes
Working Range with Detector - Maximum
2,000 ft
Use Location
Indoor, Outdoor
Number of Planes
0
Number of 45 Vials
0
Includes Batteries
Batteries Included

Description

The DEWALT DW079LG 20V MAX* Green Rotary Tough Laser is a rotary laser level suitable for indoor and outdoor leveling applications. Features a green beam, this tool operates on the 20V MAX* DEWALT battery platform and is FlexVoltTM compatible, offering flexibility across job sites. With electronic self-leveling and multiple scan modes, it provides reliable performance in demanding conditions.


Key Features of the DEWALT DW079LG 20V MAX* Green Rotary Tough Laser:

  • Accuracy: Rated to +/-1/8 in at standard distances for precise measurements.

  • IP67 Rating: IP67 rating indicates resistance to dust ingress and limited water immersion as per standard testing parameters.

  • Drop Protection: Drop tested from up to 1 meter height.

  • Working Range: Up to 2,000 ft with detector; up to 200 ft without detector for versatile application coverage.

  • Self-Leveling Range: Electronic self-leveling within +/-5 degrees simplifies setup and operation.

  • Slope Capability: Dual axis slope mode allows adjustment up to +/-10 degrees as needed for grading or sloped surfaces.

  • Scan Modes & Rotating Speed: Three selectable scan modes (15°, 45°, 90°) with rotating speeds of 150–300 RPM support various layout requirements.

  • Batteries Included: Powered by included Li-Ion batteries; charger, adapter, case, bracket, enhancement glass, and target are also provided.

  • Indicators & Plumb Spots: Audible/visual indicators plus plumb up/down spots enhance usability during alignment tasks.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.