20V MAX* PREMIUM BATTERY PACK, 5 AH LI-ION BATTERY, 20 VDC CHARGE, FOR USE WITH

  • Mfr # DCB205-2

  • Zoro # G522802394


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Length
8.95 in
Height
3.17 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCB205-2
Zoro #
G522802394
UPC #
00885911375955
Country of Origin
United States

Dimensions

Length
8.95 in
Height
3.17 in
Width
7 in

Details

Item
Cordless Tool Batteries

Description

THE DCB205-2 20V MAX* PREMIUM XR 5 AH LITHIUM-ION BATTERY PACK PROVIDES IMMEDIATE FEEDBACK ON STATE OF CHARGE WITH THE 3-LED FUEL GAUGE SYSTEM AND HAS A LIGHTWEIGHT DESIGN FOR EASY TRANSPORTING.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.