Zoro Homepage

20V MAX* Red Rotary Tough Laser

  • Mfr # DW079LR

  • Zoro # G2867903


product price: $1,499.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW079LR
Zoro #
G2867903
UPC #
-
Country of Origin
China

Dimensions

Length
11 7/8 in
Height
13 in
Width
17 1/4 in
Thread Size
5/8"-11
Overall Depth
17 13/16 in
Overall Height
13 in
Overall Width
14 in
Tripod Thread Size
5/8"-11

Description

Great run times, Guaranteed Tough® durability and the compatibility with a widely accepted battery platform are just a few of the things that make the DEWALT® Red Rotary Tough Laser a must have tool for your job site.


  • • IP67 Rating

  • • 1 Meter Drop Rating

  • • 2000 ft. Range with Detector

Designed for:


  • • Plumbing Walls

  • • (1) Detector

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • +/- 1/16" Accuracy at 100ft

  • • Dual Axis Slope Mode

  • • Vertical and Horizontal Alignments

  • • Up and Down Plumb spot

  • • Scan Mode 15/45/90 degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.