Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX SDS Rotary Hammer, Brushless, Cordless (Tool Only)

  • Mfr # DCH263B

  • Zoro # G9660833


product price: $359.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Blows per Minute
0 bpm to 4,300 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Side Handle, Depth Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCH263B
Zoro #
G9660833
UPC #
885911354547
Country of Origin
China

Dimensions

Overall Width
12 5/8 in
Overall Height
7 3/8 in
Tool Length
15 7/8 in

Details

Item
Cordless Rotary Hammer
Voltage
20 V
Blows per Minute
0 bpm to 4,300 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Side Handle, Depth Rod
Battery Capacity
6.0 Ah
Tool Weight
5.95 lb
Series
20V MAX*
Handle Type
D-Handle
Corded/Cordless
Cordless
No Load RPM
0 to 1165
Included Charger
No
Features
Active Vibration Control, Factory Set Clutch
Power Source
Cordless
Charger Replacement
49EM80
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Motor Type
Brushless
Solid Bit Capacity
1/2 in
Impact Energy
2.2 ft-lb
Core Bit Capacity
2 1/2 in
Capacity in Concrete
1 1/8 in
Switch Type
Trigger
Solid Bit Optimal Drilling Range in Concrete
1/4 in to 3/4 in
Vibration Level
9.1 m/sq sec
Lock-On Trigger
Yes
Maximum Speed
1,165 RPM
Modes of Operation
Hammer Only
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Blows per Minute
4,300 bpm
Reversible
Yes
Vibration Control
Yes
Chuck Style
SDS-Plus
Minimum Blows per Minute
0 bpm
Drilling Capacity in Concrete
3/4 in
Core Bit Capacity in Concrete
1/2 in
Number of Batteries Included
0
Charger Included
No
Anti-Kickback Clutch
Yes

Description

The DEWALT DCH263B 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer is a cordless rotary hammer intended for use with concrete and masonry applications. Powered by a brushless motor, this tool provides up to 3.0 Joules (2.2 ft-lb) of impact energy with variable speed control; rated specifications support a range of portable applications.


Key Features of the DEWALT DCH263B Rotary Hammer:

  • Brushless Motor: Brushless motor technology supports operational efficiency and runtime relative to brushed motors.

  • SDS Plus Chuck: SDS Plus chuck is compatible with standard rotary hammer bits; enables bit changes per manufacturer instructions.

  • Impact Energy & Blows per Minute: Rated at up to 2.2 ft-lb (3.0 Joules) of impact energy; maximum blow rate: 4,300 BPM as specified by the manufacturer.

  • D-Handle Design: Facilitates grip during operation including overhead or angled work.

  • Active Vibration Control: SHOCKS ACTIVE VIBRATION CONTROL® system is designed to reduce vibration transmitted through the handles during operation.

  • Cordless Operation: Cordless design utilizing DEWALT’s 20V MAX lithium-ion battery platform (battery sold separately), providing mobility without cords.

  • Multiple Modes: Rotating dial permits mode selection among drill, hammer drill, or chip functions as required by task specifications.

  • Capacity Ratings: Rated for drilling holes up to 1-1/8 in. diameter in concrete; optimal solid bit range from 1/4 in. to 3/4 in.; core bit capacity up to 2-1/2 in.

  • Additional Features: Includes side handle and depth rod; lock-on trigger; anti-kickback clutch; reversible function; UL Listed standard compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.