Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR Brushless Cordless Reciprocating Saw (Tool Only)

  • Mfr # DCS384B

  • Zoro # G114338324


original price: $289.99
14% off
new price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,000
Features
Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control, Simplify Asset Management, Vibration Reduction
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS384B
Zoro #
G114338324
UPC #
885911968027
Country of Origin
Mexico

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 3/5 in
Overall Length
17 5/8 in

Details

Item
Reciprocating Saw
Voltage
20 V DC
Max. Strokes per Minute
3,000
Features
Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control, Simplify Asset Management, Vibration Reduction
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
123.2 oz
Variable Speed
Yes
Min. Strokes per Minute
0
Tool Style
Compact
Pivoting Head
Yes
Case Included
No
Battery Model No.
Mfr. No. DCB2108
Number of Batteries Included
0
Charger Included
No
Includes
DCS384 20V MAX XR(R) Reciprocating Saw, Wood Cutting Reciprocating Saw Blade
Wireless Tool Tracking
Yes
Blade Clamp Type
Lever Lock
Vibration Reduction
Yes
Application
Wood
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
Yes
Blade Type
Reciprocating Blade, Wood
Charger Model
DCB1112; DCB118
Shop By
Hot Buys
Motor Type
Brushless
Includes Vibration Reduction
Vibration Reduction Included
Includes Pivoting Head
Pivoting Head Included
Battery Type
Tabbed
Number of Chargers Included
0
Battery Platform
20V MAX*
Stroke Rate - Minimum
0
Includes Case
Case Not Included
Battery Series
20V MAX*
Battery Chemistry
Li-Ion
Stroke Rate - Maximum
3,000
Speed Control
Variable
Includes Battery
Tool Only
Includes Adjustable Shoe
Shoe Adjustable
Tool Series
20V MAX* XR(R)

Description

Take on demanding demolition and cutting applications with the 20V MAX* XR Brushless Cordless Reciprocating Saw, our fastest cutting 20V MAX* Reciprocating Saw that delivers more power. Featuring a 1-1/8 in. stroke length, this saw helps maximize jobsite efficiency with up to 102 cuts per charge in 2X12 pine. Engineered for ease-of-use, this versatile saw is designed with a variable speed trigger that offers 3,000 max SPM (no-load) and a pivoting shoe to help optimize performance on tough jobs. Battery and charger sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.