Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR Cordless Pole Saw Kit

  • Mfr # DCPS620M1

  • Zoro # G8683144


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Fuel Tank Capacity
Not Gas Powered
Includes
(1) Charger, (1) Battery, Extension Pole, (1) Bare Tool, Sheath
Shaft Length
10 ft
Brushless Motor
Yes
Chain Oiler
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCPS620M1
Zoro #
G8683144
UPC #
885911651745
Country of Origin
China

Dimensions

Shaft Length
10 ft
Bar Length
8 in
Max. Cutting Dia.
8 in
Tool Length
16 1/8 in
Tool Height
40 3/4 in
Maximum Length
15 ft
Blade Length
8 in
Tool Width
6 11/16 in
Minimum Length
7 ft

Details

Fuel Tank Capacity
Not Gas Powered
Includes
(1) Charger, (1) Battery, Extension Pole, (1) Bare Tool, Sheath
Item
Pole Saw Kit
Brushless Motor
Yes
Chain Oiler
Auto
Battery Type
Lithium-Ion
Charge Time
2 hr
Battery Amperage
4.0Ah
Battery Voltage
20 V
Voltage
20 V
Color
Black, Yellow
Features
Durable Cutting Grip
Product Type
Telescoping Pole Saw
Battery Capacity
4.0 Ah
Number of Chargers Included
1
Number of Batteries Included
1
Grip Type
Comfort
Charger Model Number
DCB112
Motor Type
Brushless
Battery Model Number
DCB204
Number of Batteries Required to Operate
1
Power Source
Cordless
Maximum Cutting Capacity
8 in
Material Application
Wood
Tool Series
XR(R) Series
Battery Platform
20V MAX
Tool Weight
14 lb
Power Head Attachment Compatible
No
Bare Tool/Battery Included
Tool

Description

The DEWALT DCPS620M1 20V MAX* XR Cordless Pole Saw Kit is a telescoping pole saw suitable for wood cutting and pruning tasks. This kit includes an 8-inch bar and chain, powered by a brushless motor that supports extended operation rated for up to 96 cuts per charge on a single 4.0Ah lithium-ion battery (on pressure-treated pine). The pole extends up to 10 feet, providing a maximum reach of up to 15 feet, allowing access to higher branches without the need for ladders.


Key Features of the DEWALT DCPS620M1 Cordless Pole Saw Kit:

  • Brushless Motor: Supports extended operation and runtime, rated for up to 96 cuts per charge on pressure-treated pine (4 in. x 4 in.).

  • Bar Length: Equipped with an 8-inch low kickback bar and chain suitable for wood applications with a maximum cutting diameter of 8 inches.

  • Auto Oiling System: Automatic chain lubrication system reduces maintenance time during operation.

  • Pole Extension: Shaft length extends from a minimum of 7 ft. to a maximum reach of up to 15 ft., allowing access to elevated work areas.

  • Comfort Grip Handle: Ergonomic handle designed for user comfort during extended use.

  • Durable Cutting Grip & Tree Hook: Metal bucking strip provides stability while cutting; integrated tree hook assists in removing pruned branches.

  • Cordless Operation: Powered by one included rechargeable lithium-ion battery (20V MAX platform), charger also included in kit.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.