Zoro Homepage

20V MAX* XR Mid-Size Cordless Bandsaw, 35-3/8 in L Blade

  • Mfr # DCS378B

  • Zoro # G611745465


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
35 3/8 in
Tool Weight
8.4 lb
Includes
18 TPI 35 3/8 in Bandsaw Blade, Blade Tracking and Fence Adjusting Hex Wrench, DCS378 20V MAX XR(R) Mid Sized Bandsaw
Battery Pack Replacement
DCB201, DCB203, DCB203G, DCB204, DCB204BT, DCB205, DCB205BT, DCB205G, DCB206, DCB208, DCB210, DCB230, DCB240, DCBP034, DCBP520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS378B
Zoro #
G611745465
UPC #
885911819442
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Cutting Diameter - Maximum
3 3/8 in
Cutting Length - Maximum
3 3/8 in
Cutting Width - Maximum
3 3/8 in

Details

Voltage
20 V DC
Item
Band Saw
Tool Weight
8.4 lb
Includes
18 TPI 35 3/8 in Bandsaw Blade, Blade Tracking and Fence Adjusting Hex Wrench, DCS378 20V MAX XR(R) Mid Sized Bandsaw
Battery Pack Replacement
DCB201, DCB203, DCB203G, DCB204, DCB204BT, DCB205, DCB205BT, DCB205G, DCB206, DCB208, DCB210, DCB230, DCB240, DCBP034, DCBP520
Standards
ANSI S12.6; ANSI Z87.1; CAN/CSA Z94.3; OSHA
Charger Replacement
DCB094; DCB102; DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132
Charger Included
No
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Brushless Motor
Yes
Battery Series
20V MAX* XR(R)
SFPM Range
570
Dual Trigger
No
Number of Speed Settings
Variable
Power Source
Cordless
Rectangular Cutting Capacity
3 3/8 in
Round Cutting Capacity
3 3/8 in
Includes Battery
Tool Only
Speed Control
Variable
Number of Chargers Included
0
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Safety Features
Lanyard Ready
Battery Platform
20V MAX*
Cutting Speed - Minimum
570 SFPM
Battery Chemistry
Li-Ion
Includes Dual Trigger
Dual Trigger Not Included

Description

Band Saw, Voltage 20 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 35 3/8 in, Round Cutting Capacity 3 3/8 in, Rectangular Cutting Capacity 3 3/8 in, Number of Speed Settings Variable, Dual Trigger No, Charger Included No, Brushless Motor Yes, Charger Replacement DCB094; DCB102; DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.