Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) Brushless Cordless Planer (Tool Only)

  • Mfr # DCP580B

  • Zoro # G4443875


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Corded/Cordless
Cordless
Cutting Width
3 1/4 in
Voltage
20 V DC
Includes
Guide Fence, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP580B
Zoro #
G4443875
UPC #
885911450126
Country of Origin
China

Dimensions

Overall Length
13 in
Cutting Width
3 1/4 in
Cutting Depth
5/64 in
Tool Length
11 3/4 in
Overall Width
5 1/2 in
Maximum Material Width
3 1/4 in
Blade Width
3 1/4 in
Maximum Planer Depth of Cut
1/16 in
Number of Depth Settings
20

Details

Item
Cordless Planer
Corded/Cordless
Cordless
Voltage
20 V DC
Includes
Guide Fence, Wrench
Battery Included / Bare Tool
Bare Tool
Battery Included
No
No Load RPM
15,000 RPM
Tool Weight
6.8 lb
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Features
3-Year Limited Warranty, Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Handle
Cuts per Minute
30,000
Included Charger
No
Maximum Cutting Speed
16,000 RPM
Number of Batteries Included
0
Blade Material
Carbide
Power Source
Cordless
Battery Platform
20V MAX*
Dust Collection
Not Included
Maximum Speed
15,000 RPM
Cordless Tool Kit Contents
Bare Tool
Motor Type
Brushless

Description

The DCP580B features a brushless motor for maximum efficiency that helps to maintain speed under load. The brushless planer features a 3-1/4 in width capacity and ability to adjust depth at 1/256 in adjustments with a rebate capacity of 5/64 in The planer weighs 6.8 lbs and operates on the DEWALT 20V MAX* battery system. Lightweight and cordless, the planer can be easily transported around the jobsite without the hassle of a cord. Battery, charger and dust bag sold separately.


  • • Brushless Motor provides power and runtime

  • • 30,000 cuts per minute achieve a fast removal rate

  • • 5/64 in. (2 mm.) maximum depth of cut

Designed for:


  • • (1) Guide Fence

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Calibrated depth adjustment knob to 1/256 in. (0.01 mm. approximately)

  • • Precision-machined front and back aluminum shoes ensure parallelism of cut

  • • Kickstand allows user to rest the planer on work surface without gouging the material

  • • Precision machined groove in front shoe allows for edge chamfering

  • • Poly-V drive belt provides increased belt durability

  • • Ergonomically designed handle provides greater comfort and less user fatigue

  • • Replacement blades DW6654 Part Number: N447366

  • • Dust Bag (not included) DWV9390 Part Number N455893 + N455892

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.