Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) Brushless Cordless Pole Saw (Tool Only)

  • Mfr # DCPS620B

  • Zoro # G4350634


original price: $189.00
21% off
new price: $149.00
/ea
Free Shipping & Returns

Key Features

Includes
Extension Pole, Multi-Tool, Sheath
Chain Oiler
Auto
Max. Cutting Dia.
8 in
Battery Voltage
20 V
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS620B
Zoro #
G4350634
UPC #
885911618533
Country of Origin
China

Dimensions

Max. Cutting Dia.
8 in
Shaft Length
10 ft
Bar Length
8 in
Tool Width
6 11/16 in
Tool Height
41 15/16 in
Tool Length
12 15/16 in
Maximum Length
15 ft
Blade Length
8 in
Minimum Length
7 ft

Details

Item
Pole Saw
Includes
Extension Pole, Multi-Tool, Sheath
Chain Oiler
Auto
Battery Voltage
20 V
Brushless Motor
Yes
Battery Type
Lithium-Ion
Fuel Tank Capacity
Not Gas Powered
Batteries Included
No
Charger Included
No
Color
Black, Yellow
Features
Durable Cutting Grip
Voltage
20 V
Product Type
Telescoping Pole Saw
Charge Time
1.5 hr
Maximum Cutting Capacity
8 in
Power Source
Cordless
Number of Batteries Required to Operate
1
Tool Weight
12.23 lb
Power Head Attachment Compatible
No
Run Time
60 min
Grip Type
Comfort
Tool Series
XR(R) Series
Battery Platform
20V MAX
Motor Type
Brushless
Material Application
Wood
Bare Tool/Battery Included
Tool Only

Description

The DEWALT DCPS620B 20V MAX* XR(R) Brushless Cordless Pole Saw is a telescoping pole saw designed for wood cutting tasks. This tool features an 8 in. bar and chain, powered by a high-efficiency brushless motor that delivers up to 96 cuts per charge (with DCB204 battery, sold separately). The pole shaft extends up to 10 ft., providing a total reach of up to 15 ft., making it suitable for accessing higher branches without the need for ladders.


Key Features of the DEWALT DCPS620B Pole Saw:

  • Brushless Motor: Designed for efficient performance and longer run time, rated at up to 96 cuts per charge on pressure-treated pine using the DCB204 battery (sold separately), based on manufacturer testing conditions.

  • Extension Pole: Shaft extends from approximately 7 ft. to a maximum reach of approximately 15 ft., allowing access to elevated areas.

  • Bar and Chain: Equipped with an 8 in. low-kickback bar and chain; capable of cutting materials within its specified diameter range as outlined by the manufacturer’s guidelines.

  • Auto Oiling System: Automatic chain oiler designed for lubrication during operation as specified by the manufacturer’s instructions.

  • Durable Cutting Grip: Metal bucking strip and tree hook are intended for use in handling cut branches following pruning tasks according to user instructions.

  • Bare Tool Configuration: Sold as tool only; compatible with DEWALT’s 20V MAX lithium-ion battery platform (battery and charger sold separately).

  • Comfort Grip Handle: Comfort grip handle is contoured according to product design specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.