This item is Discontinued.

Dewalt 20V MAX* XR(R) Cordless Metal Connecting Nailer Kit DCN693M1

20V MAX* XR(R) Cordless Metal Connecting Nailer Kit (Discontinued)

  • Mfr # DCN693M1
  • Zoro # G1859280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN693M1
Zoro #
G1859280
UPC #
885911360821
Country of Origin
Czechia

Dimensions

Shank Dia.
0.131 to 0.148
Width
4-45/64"
Height
13-3/4"
Length
16"
Depth Control
Yes
For Nail Length Range
1 1/2 in to 2 1/2 in
For Nail Shank Diameter
0.131 in to 0.148 in

Details

Item
Nail Gun
Battery Included / Bare Tool
Battery Included
Voltage
20.0
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Collation Angle
30 Degrees
Magazine Loading
Lock and Load
Includes
Charger, Battery
Head Style
Round
Battery Capacity
4.0Ah
Battery Included
21RV47
Magazine
Angled
Corded/Banded
Cordless
Magazine Capacity
29
Fastener Range
1-1/2" to 2-1/2"
Battery Pack Replacement
21RV47
Collation Type
Tape
Light
No
Handle Type
Overmold
Triggering Mode
Sequential and Rapid Sequential
Tool Weight
9 lb.
Tip
Probe
Charger Included
Yes
Built-In Light
No
Battery Series
20V MAX
For Nail Head Style
Round
Battery Model No.
Mfr. No. DCB204
Housing Material
Plastic
Wireless Tool Tracking
No
Brushless Motor
Yes
Number of Batteries Included
1
Nail Capacity
29
Standards
ANSI, UL Listed
Number of Fuel Cells Included
0
Power Source
Cordless
Collation Style
Strip
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Features
Rapid Cycle Mode
Case Included
Yes
Charger Model
Mfr. No. DCB115
Nail Gun Type
Metal Connector

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Depth Control Yes, Collation Style Strip, Collation Type Tape, Collation Angle 30 Degrees , For Nail Head Style Round, For Nail Length Range 1 1/2 in to 2 1/2 in, For Nail Shank Diameter 0.131 in to 0.148 in, Nail Capacity 29, Built-In Light No, Battery Capacity 4.0 Ah, Battery Model No. Mfr. No. DCB204, Battery Series 20V MAX, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.