20V Planer BONUS BATTERY

  • Mfr # DCP580B/DCB2108

  • Zoro # G215798560


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Cuts per Minute
30,000
Included Charger
No
Overall Width
5 1/2 in
Features
3-Year Limited Warranty, Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Designed Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCP580B/DCB2108
Zoro #
G215798560
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
5 1/2 in
Maximum Planer Depth of Cut
1/16 in
Blade Width
3 1/4 in
Number of Depth Settings
20
Maximum Material Width
3 1/4 in

Details

Item
Planer Kit
Cuts per Minute
30,000
Included Charger
No
Features
3-Year Limited Warranty, Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Designed Handle
Battery Capacity
(1) 8.0 Ah
Tool Weight
6.8 lb
Voltage
20 V DC
Includes
Guide Fence, Wrench
Power Source
Cordless
Number of Batteries Included
1
Blade Material
Carbide
Motor Type
Brushless
Maximum Speed
16,000 RPM
Maximum Cutting Speed
16,000 RPM
Battery Platform
20V MAX*
Dust Collection
Not Included
Cordless Tool Kit Contents
(1) Battery

Description

Planer Kit, Power Source Cordless, Battery Platform 20V MAX*, Voltage 20 V DC, Blade Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 20, Maximum Speed 16,000 RPM, Motor Type Brushless, Blade Material Carbide, Cordless Tool Kit Contents (1) Battery, Battery Capacity (1) 8.0 Ah, Number of Batteries Included 1, Maximum Material Width 3 1/4 in, Battery Included / Bare Tool Battery Included, Tool Weight 6.8 lb, Cuts per Minute 30,000, Dust Collection Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.