This item is Discontinued.

Dewalt 25 ft. Tape Measure, 1-1/4" Blade DWHT33975

25 ft. Tape Measure, 1-1/4" Blade (Discontinued)

  • Mfr # DWHT33975
  • Zoro # G1459083
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT33975
Zoro #
G1459083
UPC #
076174339758
Country of Origin
Unknown

Dimensions

Blade Length
25 ft.
Blade Width
1-1/4"

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Rewind Type
Automatic
Measurement Type
SAE
Blade Coating
Polymer
Stud Markings
Yes
Case Material
ABS with Rubber Grip
Case Color
Black/Yellow
Lock Type
Slide
Blade Color
Yellow
Item
Tape Measure
Standout
13 ft.
Graduation Type
in./ft.
Features
Reinforced Housing, Metal Impact Plate
Case Type
Closed
Belt Clip
Yes
Tip Style
3-Rivet Hook
Blade Material
Steel

Description

Tape Measure, Features Reinforced Housing, Metal Impact Plate, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/4 in, Case Color Black/Yellow, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Polymer, Blade Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.