This item is Discontinued.

Dewalt 270cc (9 HP), 150 PSI, 17 Gallon Compressor with 18V Battery Start D55695

270cc (9 HP), 150 PSI, 17 Gallon Compressor with 18V Battery Start (Discontinued)

  • Mfr # D55695
  • Zoro # G3249303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D55695
Zoro #
G3249303
UPC #
088591101757
Country of Origin
United States

Details

Tank Style - Air Compressor
Horizontal
Engine HP - Air Compressor
9.0
Free Air CFM @ 90 PSI - Air Compressor
16.8
Item - Air Compressor
Portable Air Compressor
Includes
Battery Charger, Battery Pack, Synthetic Compressor Oil
HP
9
Free Air CFM @ 90 PSI
16.8
Item
Portable Gas Air Compressor
Engine Brand
DEWALT(R) Commercial Grade
Tank Type
Horizontal
Fuel Type - Engine
Gasoline
Pump Type
Oil Lubricated

Description

Portable Gas Air Compressor, Engine Brand DEWALT(R) Commercial Grade, Pump Type Oil Lubricated

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.