Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # DXL3420-28PG

  • Zoro # G7422326


product price: $622.10
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
25 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL3420-28PG
Zoro #
G7422326
UPC #
728865117182
Country of Origin
Mexico

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Closed Height
14 ft
Bottom Width
17.375 in
Section Length
14 ft
Closed Depth
5-3/4"
Overall Height
28 ft
Ladder Height
28 ft
Rung Depth
1.5 in
Standing Height - Maximum
21 ft
Extended Height
25 ft
Reach Height - Maximum
27 ft
Retracted Height
14 ft
Overall Depth
7.4 in
Fly Width
15.6 in
Rung Width
1.3 in
Base Width
17.4 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
67.8 lb
Rung Shape
D-Rung
Color
Yellow
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum/Rubber
Series
DXL3420
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Professional Non-marring end caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Weight
68 lb
Rung Spacing
12 in
Number of Sections
2
Adjustment Increments
12 in
ANSI Duty Rating
Type IAA
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Removable Fly
Fixed
Ladder Type
Extension Ladder
Tread Type
Ribbed
Number of Rungs
28
Rung Type
D-Rung

Description

This 28 foot fiberglass DeWalt extension ladder has a 375lb load capacity, rated ANSI Type IAA. This ladder includes an advanced RungLock system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. This ladder features outside slide guides, a non-marring heavy duty aluminum hand grips, D-shaped rungs fully serrated for a slip resistant surface, independently riveted rungs, rope and pulley, and full heavy duty metal boot with steel swivel safety shoes to be used with the tread down or in spike position. This DEWALT DXL3420-28PG fiberglass extension ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.


  • • Non-marring Aluminum hand grip for ease of transport

  • • Independently riveted rungs for strength and durability

  • • Nylon rope provides strength and durability during heavy use

Designed for:


  • • (1) Extension Ladder

Additional Features:


  • • Quick latch provides ease of use when locking rungs in place

  • • Wrap around aluminum shoes for durability and strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.