Zoro Homepage

3-1/2" x 4" Core Bit Body

  • Mfr # DW5904

  • Zoro # G1700352


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3-1/2
Overall Length
4 in
Core Diameter
3 1/2 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5904
Zoro #
G1700352
UPC #
028874059047
Country of Origin
Germany

Dimensions

Drill Bit Size
3-1/2
Overall Length
4 in
Core Diameter
3 1/2 in
Maximum Drilling Depth
3 in
Shank Diameter
45/64 in
Core Body Length
4 in
Drilling Length
4

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Wet or Dry Application
Dry
Includes
Guide Plate
Measurement System
Fractional Inch
Decimal Equivalent
3.5
Primary Material Application
Concrete
Centering Bit Included
No
Centering Bit Required
No
Shank Included
No

Description

These 2-Piece Core Bits are carbide-tipped to provide maximum durability when drilling into tough materials. The center bit is replaceable for maximizing the life of the tool, and there are a variety of lengths and diameters available in both SDS Max and Spline.


  • • Carbide-tipped, 2-piece design for easy diameter changes

  • • Replaceable center bit for maximum tool life

  • • Carbide-tipped, 2-piece design for easy diameter changes

  • • Replaceable center bit for maximum tool life

Designed for:


  • • Drill through-holes for pipes, ventilation, and other utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.