
Collated Framing Nail, 3 in L, Plain, Offset Round Head, 30 Degrees, 2500 PK
Mfr # DPT-10D131FH
Zoro # G7299356
product price:Â $76.89
/pk 2500, $0.03/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Finish
Plain
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Paper Tape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPT-10D131FH
Zoro #
G7299356
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Finish
Plain
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Description
The DEWALT DPT-10D131FH Pneumatic Nail is a 3-inch steel collated framing nail designed for use with pneumatic nailers. Featuring an offset round head and smooth shank, this nail is suitable for general framing applications requiring code compliance (ICC-ES ESR-1539 rated).
Key Features of the DEWALT DPT-10D131FH Pneumatic Nail:
- Collation Angle: 30 degrees, compatible with 30-degree angled magazine pneumatic nailers.
- Collation Type: Paper tape collation helps reduce tool wear and minimizes debris during operation.
- Head Type: Offset round head, ICC-ES ESR-1539 rated.
- Shank Type: Smooth shank design allows for straightforward driving into wood materials.
- Material: Made from steel; intended for construction applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.