This item is Discontinued.

Dewalt 3/16" x 12" x 14" High Impact Carbide SDS+ DW5507

3/16" x 12" x 14" High Impact Carbide SDS+ (Discontinued)

  • Mfr # DW5507
  • Zoro # G0591744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5507
Zoro #
G0591744
UPC #
885911093842
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
12 in
Overall Length
14 in
Bit Dia.
3/16"
Drill Bit Size
3/16 in

Details

Item
Hammer Drill Bit
Shank Shape
SDS Plus
Number of Pieces
1
Number of Cutter Heads
4
For Use With
SDS Rotary Hammers

Description

Hammer Drill Bit, 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.