Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 oz, Jug, Vegetable Oil, Amber

  • Mfr # DXCC1201

  • Zoro # G109534625


product price: $13.79
/ea

Key Features

Lubricant Type
Bar & Chain
Base Formulation
Biodegradable Oil
Size
32 oz
Flash Point
520 Degrees F
Lubricant Film
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCC1201
Zoro #
G109534625
UPC #
857454006894
Country of Origin
United States

Dimensions

Size
32 oz

Details

Lubricant Type
Bar & Chain
Base Formulation
Biodegradable Oil
Flash Point
520 Degrees F
Lubricant Film
Wet
NSF Rating
Not Rated
USDA Certified Biobased Product
USDA Certified Biobased Product
Flammability
Non-Flammable
Standards
USDA Biopreferred Program
Green Certification or Other Recognition
USDA Certified Biobased Product
Odorless
Yes
Physical Form
Liquid
Lubricant Application
Chainsaw Lubricant
Water Resistant
Yes
Item
Chain & Wire Rope Lubricant
Equipment Power Source
Battery-Operated, Gas
Operating Temp. Range
-20 Degrees F to 500 Degrees F
50 State VOC Compliant
Yes
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866, Plastic-Free Packaging Product
Series
Bio-based
Net Fill
32 oz
Safe on Most Plastics
Yes
Metal Detectable Container
Not Metal Detectable
Compatible Equipment Power Source
Battery-Operated, Gas
Odor
Odorless
Compatible Product Type
Chainsaw
Base Lubricant
Vegetable Oil
For Use On Plastics
Test on Small Area
Military Standard
OECD 301B, ASTM D665B, ASTM D2270 VI Greater Than200
Post-Application Film
Wet
Operating Temperature - Maximum
500 Degrees F
Primary Additives
No Additives
Container Capacity
32 oz
Water Resistance
Water Resistant
Operating Temperature - Minimum
-20 Degrees F

Description

DEWALT Biodegradable Chainsaw Oil is a high-performance biobased formulation that is compatible with all gas and battery operated saws. As a 100% loss application, it is important to use biodegradable chainsaw oil to help reduce environmental pollution. This All-Seasons -15°F bio-based chainsaw oil has a higher viscosity index than any petroleum chainsaw oil and is a USDA Certified Biobased Product. Tested on thousands of cuts measured with thermocouples on the bar, motor and PCB, this oil is designed to maximize bar and chain life while being safer for the planet.


  • • USDA Certified Biobased Product

  • • Reduced environmental pollution compared to petroleum chain oils

  • • Certified Ultimate Biodegradable

Designed for:


  • • For chainsaws and pole saws that require oil on the bar/chain.

  • • (1) Bottle 32oz

  • • *To be poured into chainsaw and pole saw oil reservoirs only.

Additional Features:


  • • Environmentally Acceptable Lubricant

  • • Soy-based from American farmers

  • • Made in the USA with global components

  • • All-Seasons temperature range of -15°F up to 500°F

  • • Up to 300% higher viscosity index than conventional petroleum chain oils

  • • Independently tested by UConn Dept of Forestry for extreme performance

  • • Reduced friction and wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.