Zoro Homepage

3/32" Titanium Speed Tip Drill Bit, 2 PK

  • Mfr # DW1306

  • Zoro # G8581106


product price: $5.99
/pk 2, $3.00/ea

Key Features

Drill Bit Size
3/32 in
Overall Length
2 1/4 in
Flute Length
1 1/4 in
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1306
Zoro #
G8581106
UPC #
028874017443
Country of Origin
China

Dimensions

Drill Bit Size
3/32 in
Overall Length
2 1/4 in
Flute Length
1 1/4 in
Shank Dia.
3/32"

Details

Item
Jobber Length Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Impact Rated
No
Decimal Equivalent
0.0937
Standards
DIN 1414, DIN ISO 1101
List Number
135
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Plastic, Steel, Wood
Flute Type
Spiral
Measurement System
Fractional Inch
Drill Bit Point Type
Chisel Point

Description

Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0937, Fractional Inch, Non-Coolant Through, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.