This item is Discontinued.

Dewalt 35 ft. Tape Measure, 1-1/4" Blade DWHT33976

35 ft. Tape Measure, 1-1/4" Blade (Discontinued)

  • Mfr # DWHT33976
  • Zoro # G1459022
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT33976
Zoro #
G1459022
UPC #
076174339765
Country of Origin
United States

Dimensions

Blade Width
1-1/4"
Blade Length
35 ft.

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Features
Reinforced Housing, Metal Impact Plate
Rewind Type
Automatic
Blade Material
Steel
Lock Type
Slide
Case Color
Black/Yellow
Graduation Type
in./ft.
Measurement Type
SAE
Blade Coating
Polymer
Item
Tape Measure
Case Material
ABS with Rubber Grip
Belt Clip
Yes
Tip Style
3-Rivet Hook
Blade Color
Yellow
Stud Markings
Yes
Case Type
Closed
Standout
13 ft.

Description

Tape Measure, Features Reinforced Housing, Metal Impact Plate, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/4 in, Case Color Black/Yellow, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Polymer, Blade Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.