Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW223G
Zoro #
G0734011
UPC #
028875002233
Country of Origin
Mexico
Dimensions
Chuck Size
3/8 in
Tool Length
10 1/2 in
Cord Length
8 ft
Overall Length
10 1/2 in
Description
Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 1250, 7.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 10 1/2 in, Tool Weight 3.6 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, Includes Chuck Key
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.