3/8" Hex Shank Socket Adapter, PK25

  • Mfr # DW2542IRB

  • Zoro # G7419781


product price:  $94.29
/pk 25, $3.77/ea
Free Shipping & Returns

Key Features

Overall Length
2 11/20 in
Material
Steel
Finish
Black Oxide
Drive Size
1/4 in
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2542IRB
Zoro #
G7419781
UPC #
885911237253
Country of Origin
China

Dimensions

Overall Length
2 11/20 in
Drive Size
1/4 in
Output Drive Size
3/8 in
Input Drive Size
1/4 in

Details

Item
Hex Drive Socket Adapter
Material
Steel
Finish
Black Oxide
Impact Rated
Yes
Drive Type
Impact
Output Drive Type
Male Square
Includes
(1) Socket Adapter
For Use With
Mechanical Contractors HVAC, Deck Builders, General Contractors, Overhead Garage Door installers
Locking
Yes
Input Drive Shape
Hex
Number of Pieces
1
Output Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Male
Input Drive Gender
Male
Measurement Type
SAE
Insulated
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

The DEWALT DW2542IRB Socket Adapter is a high-quality product designed to make your work easier. It is the perfect tool for changing bits in your power drill. The impact socket adapter has a 1/4" hex drive and a 3/8" square drive. With an overall length of 2 35/64 in., this product is made of alloy steel and has a black oxide finish. You can easily change bits on your power drill with this impact rated socket adapter that has both 1/4" hex and 3/8" square drives. This Dewalt DW2542IRB Socket Adapter is the ideal accessory for any job, big or small.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.