This item is Discontinued.

Dewalt 3/8" IMPACT TiN DRILL BIT - 3 PACK DD5124B3

3/8" IMPACT TiN DRILL BIT - 3 PACK (Discontinued)

  • Mfr # DD5124B3
  • Zoro # G0461408
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD5124B3
Zoro #
G0461408
UPC #
885911431699
Country of Origin
China

Dimensions

Size
3/8"
Shank Dia.
1/4"
Overall Length
4 in
Flute Length
2 in
Dimension Type
Fractional Inch

Details

Item
Metal Drill Bit
Decimal Equivalent
0.375
Cutting Direction
Right Hand
Impact Rated
Yes
Shank Type - Machining
Hex
Finish - Machining
Titanium Nitride
Material - Machining
Titanium Nitride Coating
Material Grade - Machining
M35

Description

Hex Shank Drill Bit, Titanium Nitride Coating, Titanium, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.