This item is Discontinued.

Dewalt 3/8 in Drive Impact Socket 5/8 in Size, Standard Socket, black oxide DW2288

3/8 in Drive Impact Socket 5/8 in Size, Standard Socket, black oxide (Discontinued)

  • Mfr # DW2288
  • Zoro # G7765721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2288
Zoro #
G7765721
UPC #
885911020985
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
5/8 in
Overall Length
2 1/2 in
Size
5/8 in
Socket Depth
Standard
Wall Thickness
1/8 in
Socket Length
2 1/2 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Category Type
Impact Socket
Standards
ANSI B107.1, ASME B107.12, ASME B107.3
Socket Type
Impact
Drive Type
Impact
Output Type
6 pt
Finish
black oxide
Impact Rated
Yes
Measurement Type
SAE
Insulated
No
Locking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Bolts, Nuts
Bolt Clearance
25 mm
Non-Sparking
No

Description

Impact Socket, Socket Size 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Nuts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/2 in

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.