Zoro Homepage

3/8" PEX Expander Head

  • Mfr # DCE40038

  • Zoro # G4812083


product price: $65.79
/ea

Key Features

Tool Length
2 1/2 in
Strokes per Minute
Depends On The Unit You Use This with
Corded/Cordless
Cordless
Handle Style
Straight
Series
M12TM ProPEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE40038
Zoro #
G4812083
UPC #
885911538206
Country of Origin
China

Dimensions

Tool Length
2 1/2 in
Stroke Length
3/8 in
Expander Head Size
3/8 in
Maximum Compatible Pipe Size
3/8 in
Minimum Compatible Pipe Size
3/8 in

Details

Item
Expansion Head
Strokes per Minute
Depends On The Unit You Use This with
Corded/Cordless
Cordless
Handle Style
Straight
Series
M12TM ProPEX
Features
Automatic Rotating Head Action for Even Pipe Expansion, Durability and Corrosion Resistance
For Use With
PEX Expanders
Tool Weight
0.4 lb
Capacity Tubing O.D.
3/8 in
Compatible With
DEWALT Expander
Compatible Material Type
PEX

Description

Expansion Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.