This item is Discontinued.

Dewalt 3/8" x 24" Bell Hanger Bit DW1780

3/8" x 24" Bell Hanger Bit (Discontinued)

  • Mfr # DW1780
  • Zoro # G2212603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW1780
Zoro #
G2212603
UPC #
028877476476
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Shank Size
3/8 in
Overall Length
24 in
Length
24"
Dia.
3/8"
Shank Dia.
3/8"

Details

Application
Computer, Security, Phone Cable
Drill Bit Material
Carbon Steel
Item
Wood Drilling Bit
Cutting Edge
135 Split Point
Drill Style
Installer

Description

Set, Wood Drilling Bit, Installer, Drill Bit Material Carbon Steel, Drill Bit Size 3/8 in, Shank Size 3/8 in, Overall Length 24 in. With heavy-duty, one-piece steel construction for helps to increased durability, DEWALT Bell Hanger Drill Bits feature a wire attachment hole that enables users to pull wires back through holes. A full-length heat treatment delivers long life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.