Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 50 ft Rubber Air Hose

  • Mfr # DXCM012-0201

  • Zoro # G3171539


product price: $65.15
/ea

Key Features

Pneumatic Hose Length
50 ft.
Tube Material
Rubber
Pneumatic Hose Inside Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCM012-0201
Zoro #
G3171539
UPC #
846212068359
Country of Origin
China

Dimensions

Pneumatic Hose Length
50 ft.
Pneumatic Hose Inside Dia.
3/8"

Details

Item
Air Hose
Tube Material
Rubber

Description

Air Hose,Rubber,3/8 In.x50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.