3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang, PK25

  • Mfr # DEW PFM2211270

  • Zoro # G411891300


product price:  $45.45
/pk 25, $1.82/ea

Key Features

Mount Type
Vertical
Overall Length
2"
Material
Carbon Steel
Anchor Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEW PFM2211270
Zoro #
G411891300
UPC #
75352315713
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8" X 2"
Overall Length
2"
Anchor Dia.
3/8"

Details

Item
Rod Hanging Anchor
Mount Type
Vertical
Material
Carbon Steel

Description

DeWalt PFM2211270 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang, 3/8in Rod Size, 1/2in Socket Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.