This item is Discontinued.

Dewalt 4-1/2" (115mm) Small Angle Grinder D28402

4-1/2" (115mm) Small Angle Grinder (Discontinued)

  • Mfr # D28402
  • Zoro # G1320803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D28402
Zoro #
G1320803
UPC #
028877517599
Country of Origin
China

Dimensions

Spindle Thread Size
5/8"-11
Wheel Dia.
4 1/2 in
Cord Length
8 ft
Tool Length
11 13/64 in

Details

Item
Angle Grinder
Features
Dust Ejection System(Tm), Low Profile, 1-Piece Brush Arm
Includes
Wrench, Multi Position Side Handle, Guard
Voltage
120V AC
Speed Type
Single
Lock-on
Yes
Handle Design
Barrel Grip
No Load RPM
11,000
Nominal Amps
10
Corded/Banded
Corded
Corded/Cordless
Corded
Switch Type
Paddle
Lock-off
Yes
Number of Conductors
2

Description

Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.