This item is Discontinued.

Dewalt 4-1/2" x 1/16" x 7/8" Type 1 Metal / Stainless Cutting Wheel DWA8951L

4-1/2" x 1/16" x 7/8" Type 1 Metal / Stainless Cutting Wheel (Discontinued)

  • Mfr # DWA8951L
  • Zoro # G4124666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8951L
Zoro #
G4124666
UPC #
885911411103
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
4-1/2"
Arbor Hole Size
7/8"
Diameter
4 1/2 in
Thickness
0.0625 in
Overall Thickness
0.0625 in
Connector Size
7/8 in

Details

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 1
Series
XP Ceramic
Item
Abrasive Cut-Off Wheel
Diamond Knockout
Yes
Max. RPM
13,300 RPM
Application
Ferrous Metal, Stainless
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Maximum Operating Speed
13,300 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Series High-Performance A60S, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.