This item is Discontinued.

Dewalt 4-1/2" x 1/16" x 7/8" Type 1 Metal / Stainless Cutting Wheel DWA8951L

4-1/2" x 1/16" x 7/8" Type 1 Metal / Stainless Cutting Wheel (Discontinued)

  • Mfr # DWA8951L
  • Zoro # G5754056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8951L
Zoro #
G5754056
UPC #
885911411103
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
4-1/2"
Arbor Hole Size
7/8"
Diameter
4-1/2"
Thickness
1/16"
Connector Size
7/8 in
Overall Thickness
0.0625 in
Overall Diameter
4 1/2 in

Details

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 1
Series
XP Ceramic
Item
Abrasive Cut-Off Wheel
Application
Metal Cutting
Max. RPM
13,300
Diamond Knockout
No
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Maximum Operating Speed
13,000 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.0625 in, Series XP Ceramic, Wheel Type Type 1, Maximum Operating Speed 13,000 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.