Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8904
Zoro #
G4124465
UPC #
885911265560
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
4-1/2"
Arbor Hole Size
7/8"
Diameter
4 1/2 in
Thickness
0.0938 in
Arbor Size
7/8 in
Overall Thickness
0.0938 in
Details
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Item
Abrasive Cut-Off Wheel
Max. RPM
13,300 RPM
Wheel Type
Cutting
Maximum Operating Speed
13,300 RPM
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Overall Thickness 0.0938 in, Series XP, Wheel Type Cutting, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.